SKU:
POR9611080D
MPN:
A080WHRL
£1.09
Ex VAT
£1.31
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
A080 microdot terry cotton gloves are suitable for all purpose
Features and Benefits
• Three stitched back detail offering a securer fit
• Manufactured from terry cotton offering 100% dexterity
• Fingers and palm coated with PVC dots to provide a superior grip
Standards
• CAT I
Attribute | Value |
---|---|
Brand | Portwest |
Coating | PVC |
Colour | White |
Liner Material | Unlined |
MFR Part No. | A080 |
Series | A080 Microdot |
Size | 9 |
UNSPSC Code | 53102504 |