Portwest

A080 MICRODOT TERRY COTTON GLOVE WHITE SIZE 10/XL

SKU:

POR9611080E

MPN:

A080WHRXL

£0.99

Ex VAT

£1.19

Inc VAT

IN STOCK (17)

    Product Details

    A080 microdot terry cotton gloves are suitable for all purpose


    Features and Benefits
    • Three stitched back detail offering a securer fit
    • Manufactured from terry cotton offering 100% dexterity
    • Fingers and palm coated with PVC dots to provide a superior grip


    Standards
    • CAT I


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Portwest

    Coating

    PVC

    Colour

    White

    Liner Material

    Unlined

    MFR Part No.

    A080

    Series

    A080 Microdot

    Size

    10

    UNSPSC Code

    53102504