SKU:
POR9611103E
MPN:
A100ORRXL
£1.49
Ex VAT
£1.79
Inc VAT
Product Details
Product Specification
Product Documents
EN420, EN388
Premium quality latex palm dipped 10 gauge glove which provides good tear and abrasion resistance, for secure handling in both wet and dry conditions. Open back for ventilation and ergonomic design to reduces hand fatigue.
Fabric 65% Polyester, 35% Cotton, Latex
Attribute | Value |
---|---|
Brand | Portwest |
Coating | Latex |
Colour | Natural Orange |
EAN | 5052434801345 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton Polyester |
MFR Part No. | A100 |
Series | A100 |
Size | 10 |
UNSPSC Code | 53102504 |