SKU:
POR9611110G
MPN:
A110
£0.69
Ex VAT
£0.83
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Conform to EN388. Seamless knitted nylon liner with PVC dotted palm and fingers for enhanced grip in dry conditions. Applications: Parts handling, Transportation, Assembly.
Fabric Nylon, PVC.
Attribute | Value |
---|---|
Brand | Portwest |
Coating | PVC |
Colour | Blue White |
EAN | 5060180410193 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | X |
EN388 Tear | 4 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | A110 |
Series | A110 |
Size | 10 |
UNSPSC Code | 53102504 |