£0.99
Ex VAT
£1.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
This Portwest smooth PU-coated glove offers enhanced abrasion resistance. Palm dipping for improved ability and ventilation, and a snug 13-gauge liner, making it perfect for intricate tasks. Achieving the highest dexterity level 5, it excels in manufacturing, electronics, and glass handling where silicone-free, ANSI cut level A1 protection is necessary. CE certified and UKCA marked, it meets food safety standards and includes a retail tag for presentation. Ideal for professionals needing precision and protection, the glove ensures superb abrasion and tear resistance while maintaining comfort and compliance with industry regulations.
Features and Benefits
• Smooth PU coating provides increased abrasion resistance for better durability
• 13-gauge liner ensures a perfect fit achieving the highest dexterity level 5
• Silicone-free to prevent contamination in sensitive applications
Typical Applications:
• Manufacturing
• Electronics
• Paint
• General Handling
Standards Met:
• EN ISO 21420: 2020 Dexterity 5
• EN 388: 2016 + A1: 2018 (3131X)
• ANSI/ISEA 105: 2016 CUT Level (A1)
• ANSI/ISEA 105: 2016 ABRASION Level (3)
• CE certified
• UKCA marked
• CE food safe
• ANSI cut level A1
Attribute | Value |
---|---|
Brand | Portwest |
Coating | Polyurethane |
Colour | Black |
EN388 | EN388: 2016 |
Series | A120 |
Size | XL |
UNSPSC Code | 53102504 |