SKU:
POR9611210G
MPN:
A150ORRXL
£0.99
Ex VAT
£1.19
Inc VAT
Product Details
Product Specification
Product Documents
With an emphasis of comfort and bolstered grip at an affordable price, these gloves are the easy way to protect your hands whilst working. Possessing a latex palm and breathable cotton back.
Features and Benefits
• Latex palm offers exceptional grip
• Knitted cuff gives the user comfort and warmth whilst using
• Latex easily crinkles for added dexterity
• Back of the glove is breathable to reduce perspiration
Typical Applications
• Ideal for a host of general assembly work applications including manufacturing, removals, product line work and general useage
Standards
• ANSI cut level A1
• ANSI abrasion level 1
• CE certified
Attribute | Value |
---|---|
Brand | Portwest |
Coating | Latex |
Colour | Orange Yellow |
EN388 | EN388: 2003 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton Polyester |
MFR Part No. | A150 |
Series | A150 |
Size | XL |
UNSPSC Code | 53102504 |