SKU:
POR9611313D
MPN:
A310GRWXL
£0.99
Ex VAT
£1.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Flexo Grip gloves are designed to resist abrasions, cuts, and scratches, offering a reliable grip on wet or oily surfaces. Featuring a palm-dipped nitrile coating for flexibility and reduced hand fatigue, they ensure comfort with a breathable, seamless liner that prevents skin irritation. Ideal for tasks requiring superior grip and dexterity, Flexo Grip gloves are engineered for comfort and performance in demanding environments.
Features and Benefits
• Palm-dipped to increase flexibility and reduce hand fatigue
• 100% breathable liner for user comfort
• Seamless liner to avoid skin irritation during prolonged wear
• Low-linting to reduce contamination
Typical Applications
• Automotive
• Construction
• Warehousing and logistics
Standards
• EN388:2016 + A1:2018 3.1.2.1.X.
• EN420
Attribute | Value |
---|---|
Brand | Portwest |
Coating | Nitrile |
Colour | Grey White |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | A310 |
Series | A310 Flexo Grip |
Size | XL |
UNSPSC Code | 53102504 |