SKU:
POR9611321E
MPN:
A320BKRL
£1.19
Ex VAT
£1.43
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Ideal for intricate tasks, the A320 Dexti-Grip glove is used widely for general assembly applications. The oil-resistant palm coating allows for the confident handling of wet and oily components to maintain productivity in a range of workplace settings.
Features and Benefits
• Nitrile foam coating delivers an excellent grip in all conditions
• Palm dipped with an open back for ventilation
• 100% breathable to keep hands comfortable
• Flexible nitrile coating allows for natural movement
• Seamless liner construction to prevent seam-on-skin irritation
• 13 gauge liner for a good fit
• Suitable for use with most mobile touchscreen devices
Standards
• CE Category II
• EN 388:2016 + A1:2018 2.1.2.1.X.
• EN 420
Attribute | Value |
---|---|
Brand | Portwest |
Coating | Nitrile |
Colour | Black |
Liner Material | Pylon |
MFR Part No. | A320BKRL |
Series | A320 Dexti-Grip™ |
Size | L |
UNSPSC Code | 53102504 |