£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
The Double Dipped PVC CE certified Gauntlet provides superior safety and functionality in hazardous environments, featuring a double-dipped PVC coating with a sandy palm finish combined with a jersey lining for comfort, enhanced grip and chemical resistance. Ideal for chemical processing, labs, and industrial cleaning.
Features and Benefits
• Double dipped PVC coating and sandy palm finish for enhanced grip and chemical resistance
• Jersey lining provides extra comfort for prolonged use
• Available in 3 lengths, 27cm, 35cm and 45cml
Typical Applications
• Chemical Protection
Standards Met:
• EN ISO 21420: 2020 Dexterity 5
• EN 388: 2016 + A1: 2018 (3121X)
• EN ISO 374-1:2016 + A1:2018 Type B (JKL)
• EN ISO 374-5:2016 Micro Organisms
Attribute | Value |
---|---|
Brand | Portwest |
Coating | PVC |
Colour | Green |
EN388 | EN388: 2016 |
MFR Part No. | A845GNRXL |
Size | XL |
UNSPSC Code | 53102504 |