SKU:
CTL9610123G
£1.49
Ex VAT
£1.79
Inc VAT
2 Variations Available
Product Details
Product Specification
A tough, general purpose glove suitable for an extensive variety of applications. A premium black crinkle latex coating gives excellent grip and durability. The seamless 13 gauge red knitted polyester liner is lightweight, soft and extremely comfortable for the wearer over prolonged periods of use.
Properties
Abrasion Resistance
General Handling
High Grip, Light Weight, Colour Coded
Latex Coating
Applications
Refuse collection, horticulture, utilities, local authorities, construction, assembly, general handling.
Attribute | Value |
---|---|
Brand | Ultimate Industrial |
Coating | Latex |
Colour | Red |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Polyester |
Series | Acegrip Lite |
Size | 9 |
UNSPSC Code | 53102504 |