SKU:
ANS9616167H
MPN:
87-900
£1.99
Ex VAT
£2.39
Inc VAT
4 Variations Available
Product Details
Product Specification
The AlphaTec 87-900 gloves offer superior chemical resistance and durability with a two-toned double-dipped design of latex and neoprene. Ideal for handling hazardous chemicals, industrial cleaning, and heavy-duty tasks, they feature a 0.68mm/27 mil thickness for robust protection. A 100% cotton flock lining ensures comfort and reduces skin irritation, while the lozenge grip pattern provides a firm grip in wet and dry conditions. With an AQL of 0.65, these gloves ensure high-quality performance and reliable protection for demanding applications.
Features and Benefits
• Combination of latex and neoprene ensures protection against a wide range of hazardous chemicals
• 0.68mm/27 mil thickness provides exceptional durability and robustness for heavy-duty applications
• 100% cotton flock lining enhances comfort and reduces the potential for skin irritation
• Lozenge grip pattern ensures a firm and confident grip in both wet and dry conditions
• High-quality gloves with an AQL of 0.65 guarantee reliable performance and protection
Typical Applications:
• Automotive
• Machinery
• Chemicals
• Oil and Gas
Standards Met:
• EN ISO 21420:2020
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Latex |
Colour | Green Yellow |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | X |
EN388 Tear | 2 |
Glove Category | Complex Design - Category 3 |
Liner Material | Cotton |
MFR Part No. | 87-900 |
Series | Alphatec® 87-900 |
Size | 10.5-11 |
UNSPSC Code | 53102504 |