SKU:
MAP9611017G
MPN:
258
£1.69
Ex VAT
£2.03
Inc VAT
2 Variations Available
Product Details
Product Specification
Flock lined yellow gloves that offer wearers strong protection against aggressive concentrated detergents.
Features and Benefits:
•Added comfort and absorption of perspiration, due to the cotton flock-lining
•Good handling of slippery objects, due to the embossed texture
•Good resistance to many diluted acids
Typical Applications:
•Cleaning
•Mechanical industry
•Minor maintenance tasks
•Assembly
•Aeronautics
•Common handling in the chemical industry
Attribute | Value |
---|---|
Brand | Mapa Professional |
Coating | Latex |
Colour | Yellow |
EN388 | EN388: 2016 |
EN388 Abrasion | 1 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 0 |
EN388 Tear | 1 |
Glove Category | Complex Design - Category 3 |
Liner Material | Interlock Cotton |
MFR Part No. | 258-8 |
Series | Alto 258 |
Size | 8 |
UNSPSC Code | 53102504 |