noscriptAria 360™ General Handling Glove | Cromwell Tools

Skytec

Aria 360™ General Handling Glove

5 Variations

Perfect for general handling, the Aria 360™ glove is palm coated with nitrile foam for a superior grip. Ultra-lightweight and comfortable to wear, these gloves have been designed with moisture-wicking capability to keep hands fresh.

Features and Benefits
• Made from sustainable materials for an environmentally friendly solution
• Treated with a Sanitized® antimicrobial finish for protection against bacteria and viruses, including Coronavirus
• Touch screen capability for user convenience
• Genium™ eco-friendly liner for wearer comfort

Typical Applications
• Assembly
• Goods handling
• Light fabrication
• Quality inspection
• Warehousing

Standards
• EN420:2003
• EN388:2016
• EN407:2004

Warnings
• This is a general handling glove. It is not suitable for high heat (beyond 100°C) and does not give chemical or electrical protection
• Do not use neat moving machines if there is a risk of entanglement