noscriptAria™ Nitrile Coated Gloves, Mechanical Hazard, Grey/Black | Cromwell Tools

Skytec

Aria™ Nitrile Coated Gloves, Mechanical Hazard, Grey/Black

4 Variations

Aria™ Multi-functional gloves with nylon/spandex liner and nitrile coating that offers wearers excellent abrasion resistance and protection from mechanical hazards.

Features and Benefits
• Excellent grip even in wet, dry and oily environments
• Seamless nylon/spandex liner offers superior dexterity and comfort
• Enhanced life cycle through increased resistance to abrasion and tearing
• Engineered anatomically for maximum fit
• Antimicrobial Sanitized® finish provides extra freshness
• Black/Grey
• Coating material: Nitrile
• Seamless nylon/spandex liner
• Coating coverage: Palm side
• Lining material: Nylon
• Cuff type: Elasticated with knit wrist
• Length: 22.5-24.5cm


Approvals
• An Oeko-Tex™ certified product
• CAT II EN388: 2016, 4, 1, 3, 1, X

Typical Applications
• Automotive
• Logistics
• Maintenance
• Manufacturing
• Oil and gas
• Utilities
• Assembly
• Handling
• Warehousing
• Light fabrication
• Quality inspection