SKU:
GLB9612322C
MPN:
SHOB5002
£3.79
Ex VAT
£4.55
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These gloves feature a microporous polyurethane coating and are suitable for all of your general handling requirements.
Features and Benefits:
•Ventilated back, seamless knit and anatomical shape enhances wearer comfort
•Provide wearers with high dexterity and hand protection from oils and abrasion
•The gloves are elastic and breathable and are designed for easy movement and continuous wear
Typical Applications:
•General industrial use
Attribute | Value |
---|---|
Brand | Showa |
Coating | Polyurethane |
Colour | White |
EN388 Abrasion | 3 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Nylon |
MFR Part No. | SHOB500 |
Series | B0500 |
Size | 7 |
UNSPSC Code | 53102504 |