noscriptB0600 Multi-Purpose Gloves, White | Cromwell Tools

Showa

B0600 Multi-Purpose Gloves, White

4 Variations

These extremely flexible and lightweight gloves are ideal for use when handling delicate products or completing precision tasks. The fingertips are coated with polyurethane for a good grip that leaves behind no fingerprints.

Features and Benefits
• Polyurethane coated fingertips for anti-slip, tactile efficiency
• Seamless knitted liner prevents seam to skin irritation during prolonged wear
• Close-fitting to maximise fingertip sensitivity for precision applications
• Permeable coating allows for airflow to improve user comfort

Typical Applications
• Aerospace
• Automotive
• Electronics
• Manufacturing
• Warehousing and logistics
• Pharmaceutical

Standards
• CE Category II
• EN388:2016 0.1.3.1.X.

Warnings
• Does not protect against thermal, electrical, chemical, or cut hazards
• Risk of entanglement: Beware when using near moving machinery
• Performance level as per EN388 not guaranteed after washing

Notes
• 13 gauge liner