SKU:
GLB9613712C
MPN:
SHOB3702
£4.49
Ex VAT
£5.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
A lightweight, robust gloves with a nitrile palm coating.
Features and Benefits
• Smooth nitrile coating protects the hand from oil, hydrocarbon and grease penetration
• 13 gauge seamless lint-free liner with an elasticated cuff to aid wearer comfort
• Breathable back of hand and fingers for long term user comfort
• Offers high levels of dexterity, tactility and excellent dry grip
Typical Applications
• Aerospace
• Agriculture
• Automotive
• Construction
• Logistics
• Mechanical
• Manufacturing
• Assembly
• Maintenance
Attribute | Value |
---|---|
Brand | Showa |
Coating | Nitrile |
Colour | Black Grey |
EAN | 4901792002318 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | SHOB3702 |
Series | B370 |
Size | 7 |
UNSPSC Code | 53102504 |