SKU:
GLB9614860A
MPN:
SKY410
£1.19
Ex VAT
£1.43
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These polyurethane palm coated gloves are ideal for precision tasks that require dexterity and flexibility. Adaptable and anatomically shaped, they allow freedom of movement and reduce hand fatigue during prolonged periods of working. Offering both abrasion and tear resistance, the palm lining also allows for a secure grip in wet or oily conditions.
Features and Benefits
• Elasticated wrist provides a secure, comfortable fit
• Breathable back of hand designed to reduce perspiration
• Lint-free to reduce the risk of product contamination
• Black colouring to hide soiling
Typical Applications
• Aerospace
• Automotive
• Construction
Standards
• EN388:2003
• CE Category II
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Polyurethane |
Colour | Black |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | SKY41 |
Series | SKY41 Basalt |
Size | 6 |
UNSPSC Code | 53102504 |