£0.49
Ex VAT
£0.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Available in a range of sizes, these polyester and polyurethane gloves are designed for general handling of greasy or oily components. Boasting a seamless construction, a knitted cuff, a breathable liner and an abrasion resistant design, the gloves offer full dexterity and protection.
Features and Benefits
• Abrasion and tear-resistant with a secure grip for handling small components
• Thin coating facilitates an optimum range of movement
• Elasticated wrist provides a secure and comfortable fit and prevents the ingress of dirt
• Breathable liner to reduce perspiration
• Lint-free reducing the risk of product contamination
• Seamless liner prevents irritation of the skin
Typical Applications
• Automotive
• Maintenance
• Manufacturing
• Construction
Standards Met
• EN 388:2016 3.1.2.1.X
• CAT II
Attribute | Value |
---|---|
Brand | Benchmark |
Coating | Polyurethane |
Colour | Black |
Liner Material | Polyester |
MFR Part No. | BMG00133BF |
Size | 8 M |
UNSPSC Code | 53102504 |