Benchmark

BMG133 MULTI-PURPOSE POLYESTER/PU GLOVE SIZE (S-7)(S)

SKU:

GLB9611133B

MPN:

BMG00133BD

£0.49

Ex VAT

£0.59

Inc VAT

IN STOCK (50+)

    Product Details

    Available in a range of sizes, these polyester and polyurethane gloves are designed for general handling of greasy or oily components. Boasting a seamless construction, a knitted cuff, a breathable liner and an abrasion resistant design, the gloves offer full dexterity and protection.


    Features and Benefits
    • Abrasion and tear-resistant with a secure grip for handling small components
    • Thin coating facilitates an optimum range of movement
    • Elasticated wrist provides a secure and comfortable fit and prevents the ingress of dirt
    • Breathable liner to reduce perspiration
    • Lint-free reducing the risk of product contamination
    • Seamless liner prevents irritation of the skin


    Typical Applications
    • Automotive
    • Maintenance
    • Manufacturing
    • Construction


    Standards Met
    • EN 388:2016 3.1.2.1.X
    • CAT II


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Benchmark

    Coating

    Polyurethane

    Colour

    Black

    Liner Material

    Polyester

    MFR Part No.

    BMG00133BD

    Size

    7 S

    UNSPSC Code

    53102504