£2.09
Ex VAT
£2.51
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Get a grip on wet and oily applications with the BMG201 multi-purpose safety glove. Designed for irritation-free, flexible movement, these gloves are ideal for use in wet and oily environments.
Features and Benefits
• Seamless liner prevents irritation caused by chaffing
• Full nitrile coating prevents skin contact with oils, fuel and grease
• Nitrile sandy finish palm provides excellent grip in oily conditions
• Flexible design allows for natural movement and prevents hand fatigue
• Comfortable elasticated wrist keeps the hands securely enclosed
• Delivers excellent abrasion resistance
Typical Applications
• Aerospace
• Automotive
• Construction
• Engineering
• Manufacturing
• Oil and gas
Standards
• CE Category II
• EN 388:2016 4.1.2.1.X.
Attribute | Value |
---|---|
Brand | Benchmark |
Coating | Nitrile |
Colour | Black Grey |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | E |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Polyester |
MFR Part No. | BMG00201FD |
Series | Benchmark® |
Size | 7 |
UNSPSC Code | 53102504 |