Benchmark

BMG201 MULTI-PURPOSEPOLYESTER/NITRILE GLOVE (S-8)(M)

SKU:

GLB9611201C

MPN:

BMG00201FF

£2.09

Ex VAT

£2.51

Inc VAT

IN STOCK (50+)

    Product Details

    Get a grip on wet and oily applications with the BMG201 multi-purpose safety glove. Designed for irritation-free, flexible movement, these gloves are ideal for use in wet and oily environments.


    Features and Benefits
    • Seamless liner prevents irritation caused by chaffing
    • Full nitrile coating prevents skin contact with oils, fuel and grease
    • Nitrile sandy finish palm provides excellent grip in oily conditions
    • Flexible design allows for natural movement and prevents hand fatigue
    • Comfortable elasticated wrist keeps the hands securely enclosed
    • Delivers excellent abrasion resistance


    Typical Applications
    • Aerospace
    • Automotive
    • Construction
    • Engineering
    • Manufacturing
    • Oil and gas


    Standards
    • CE Category II
    • EN 388:2016 4.1.2.1.X.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Benchmark

    Coating

    Nitrile

    Colour

    Black Grey

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    X

    EN388 Cut (TDM Test ISO 13997)

    E

    EN388 Puncture

    3

    EN388 Tear

    4

    Liner Material

    Polyester

    MFR Part No.

    BMG00201FF

    Series

    Benchmark®

    Size

    8

    UNSPSC Code

    53102504