noscriptCAT II Picolon Comfort™ Seamless Knitted Glove, White | Cromwell Tools

Marigold

CAT II Picolon Comfort™ Seamless Knitted Glove, White

4 Variations

The Picolon Comfort™ continuous knit style glove delivers a combination of comfort and protection. Seam-free, these gloves don't rub or irritate the skin, while the polyamide thread construction offers good resistance to abrasion.

Features and Benefits
• Stretchable liner allows for flexibility and reduced hand fatigue
• Lint-free to prevent product contamination
• Dotted finishing on the palm-side for added grip

Typical Applications
• Transport
• Machinery
• General handling
• Construction
• Picking and packing

Standards
• EN388:2003 3.1.4.2.
• EN388:2016 2.1.4.2.A.

Notes
• REACH compliant
• Length 235mm - 275mm