noscriptCAT II Polyflex® Grip Palm-Coated Nitrile Dotted Gloves, Grey | Cromwell Tools

Polyco

CAT II Polyflex® Grip Palm-Coated Nitrile Dotted Gloves, Grey

5 Variations

These durable gloves feature nitrile dotting on the palm's surface to deliver a superb wet grip. The breathable, seamless liner provides outstanding dexterity and a snug fit for the most tactile of applications, while outstanding abrasion resistance offers a long-lasting product.

Features and Benefits
• Nitrile dots channel heavy oils and liquids away for excellent grip in all conditions
• Durable coating delivers high abrasion resistance for improved safety
• Seamless liner reduces irritation during prolonged wear
• Elasticated knit wrist allows for a secure fit

Typical Applications
• Automotive
• Construction
• Warehousing and logistics
• Utility
• Waste management

Standards
• CE PPE Category II
• EN388:2016 4.1.2.2.X.
• EN407:2004 X.1.X.X.X.X