noscriptCAT II Polytril™ Mechanical Hazard Nitrile Palm-Coated Gloves, Black | Cromwell Tools

Honeywell

CAT II Polytril™ Mechanical Hazard Nitrile Palm-Coated Gloves, Black

5 Variations

These lighweight polyamide coated gloves are designed specifically for high precision tasks. Nitrile foam on the palms and fingers is key to resisting liquids, oils, and grease to maintain an excellent grip in a range of damp and oily working environments.

Features and Benefits
• Close fitting to improve dexterity and minimise hand fatigue
• Ventilated back for breathability and user comfort
• Good abrasion resistance for environments where sharps pose a risk
• Soilproof coating to increase the life of the product

Typical Applications
• Agriculture
• Constructopn
• Manufacturing
• Mining
• Oil and gas

Standards
• EN420:2003
• EN388:2003 4.1.2.1.

Notes
• 13 gauge
• Historical brand: Perfect Fit
• Suitable for cleaning
• Not suitable for protection against chemical and thermal risks