SKU:
PLY9612565A
MPN:
CK21KW
£0.59
Ex VAT
£0.71
Inc VAT
Product Details
Product Specification
Product Documents
Knitted Stockinette™ is a general use polycotton glove. This minimal risk glove is made from a soft polycotton material making it extremely comfortable. It is die-cut to ensure consistency of size and has a knitted wrist which helps to keep hands free of dust and debris. Available in two different weights, it is ideal for light general tasks providing protection from dirt and scratches and offers exceptional value for money.
Features and Benefits
• Soft polycotton material is extremely comfortable
• Die-cut to ensure consistency of size
• Knitted wrist for a secure fit
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Uncoated |
Colour | White |
Liner Material | Cotton Polyester |
MFR Part No. | CK21KW/MNS |
Series | CK21KW |
Size | One Size |
UNSPSC Code | 53102504 |