SKU:
PLY9612565M
MPN:
CK41
£0.69
Ex VAT
£0.83
Inc VAT
Product Details
Product Specification
Product Documents
This general use polycotton glove is heavyweight and ideal for minimal risk general handling tasks. Made from a soft polycotton, it's extremely comfortable and protects against minor abrasions and dirt.
Features and Benefits
• Soft polycotton material is extremely comfortable
• Die cut to ensure consistency of size
• Knitted wrist for a secure fit, keeping hands free of dust and debris
• Offers exceptional value for money
Typical Applications
• Construction
• Engineering
• Warehousing and logistics
• Transport
Standards
• CE Category I
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Uncoated |
Colour | Natural |
Liner Material | Cotton Polyester |
MFR Part No. | CK41/MNS |
Series | CK41 |
Size | One Size |
UNSPSC Code | 53102504 |