SKU:
PLY9612567G
MPN:
CR200
£1.49
Ex VAT
£1.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These seamless knitted nylon gloves are ideal for tactile and sensitive tasks. Compatible with class 1000 clean rooms, these low-linting gloves reduce the risk of product contamination.
Features and Benefits
• Designed to be close-fitting to give maximum dexterity
• Packaged in pairs to allow for clean and uncontaminated first use
• Elasticated knitted wrist for a secure fit keeping hands free from dust and debris
Typical Applications
• Automotive
• Engineering & manufacturing
• Food manufacturing & prep
Standards
• CE category II
• EN388:2016 1.1.3.1.X
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Uncoated |
Colour | White |
EAN | 5010699824837 |
EN388 | EN388: 2016 |
EN388 Abrasion | 1 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | CR200-9 |
Series | CR200 Pure Dex |
Size | 9 |
UNSPSC Code | 53102504 |