SKU:
GLB9614871C
MPN:
SKG00019HH
£3.49
Ex VAT
£4.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These ultra-lightweight gloves offer excellent grip in all conditions along with high abrasion resistance. Ideal for general handling, the eco-friendly Genium™ liner is soft, while the anatomical design offers an extremely comfortable fit.
Features and Benefits
• Treated with a Sanitized® antimicrobial finish for protection against bacteria and viruses
• Abrasion resistance for up to 18,000 cycles for product longevity
• Moisture-wicking capacity for all-day comfortable use
Typical Applications
• Assembly
• Goods handling
• Light fabrication
• Quality inspection
• Warehousing
Standards
• EN388:2016 4121A
• EN407:2004
Warnings
• This is a general handling glove. It is not suitable for high heat (beyond 100°C) and does not give chemical or electrical protection
• Do not use neat moving machines if there is a risk of entanglement
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Nitrile |
Colour | Black Blue Red |
Liner Material | Genium™ |
MFR Part No. | SKG00019HH |
Series | Crest |
Size | L |
UNSPSC Code | 53102504 |