SKU:
PFT9612126E
MPN:
2299400-11
£6.49
Ex VAT
£7.79
Inc VAT
4 Variations Available
Product Details
Product Specification
The perfect alternative to leather gloves. The nitrile coating provides outstanding abrasion resistance and impermeability to oils. The seamless knit construction conforms better to the natural hand shape producing greater strength, durability, and superior comfort.
Features and Benefits
• Nitrile foam coating optimises the glove's breathability
• PVC dots on the palms enhance grip for confident handling
• Knit wrist cuff for a secure fit and prevents dirt from getting into the glove
• Seamless construction prevents seam on skin irritation for user comfort
Standards
• CE Category II
• EN 388:2003 4.1.2.1.
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Nitrile |
Colour | Black |
EAN | 3603835520292 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Polyamide |
MFR Part No. | 2299400-11 |
Series | Deep Tril1 |
Size | 11 |
UNSPSC Code | 53102504 |