SKU:
SSK9612641J
MPN:
121161701001
£33.79
Ex VAT
£40.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Close-fitting, fully waterproof, windproof and breathable gloves with excellent grip and dexterity. SealSkinz® patented, seamless 3-layer construction, knitted outer glove, waterproof membrane barrier and knitted inner glove. Merino wool inner provides excellent warmth and wicking performance. Grip dots on the palm enable excellent grip even when wet. Ideal for low to moderate protection against abrasion, cut, tear and puncture, along with resistance to micro-organisms, weak chemicals, sand, gravel and grit. For general use outdoors, on-site or on duty, whatever the weather conditions.
All SealSkinz® gloves are suitable for machine washing at 40°C or below.
Size: S, M, L and XXL.
Attribute | Value |
---|---|
Brand | Sealskinz |
Colour | Black |
EAN | 5055754415674 |
EN388 | EN388: 2003 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | Knitted |
MFR Part No. | 1.21E+11 |
Series | DG751 Stretchdry |
Size | XL |
UNSPSC Code | 53102504 |