SKU:
PLY9612801A
MPN:
DR100
£11.49
Ex VAT
£13.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Good abrasion, tear and puncture resistance.
Elasticated safety cuff holds glove in place and ensures a secure fit.
Fleece lining for extra comfort and warmth.
Soft high grade leather is comfortable and provides excellent grip.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Leather |
Colour | Yellow |
EN388 | EN388: 2003 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 2 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Fleece |
MFR Part No. | DR100 8 |
Series | DR100 Daytona |
Size | 8 |
UNSPSC Code | 53102504 |