SKU:
PLY9618514G
MPN:
DR200
£10.99
Ex VAT
£13.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These Daytona™ high grade leather gloves offer a soft, resilient feel and excellent grip, with a fleecy lining for warmth and comfort in cold conditions. Made from natural grain leather (DR100) and pigmented grain leather (DR200) for extra water resistance, they provide puncture resistance against wickers, burrs, and cable wire. Highly abrasion-resistant for durability under intense mechanical duress. Ideal for construction, landscaping, and heavy-duty maintenance.
Features and Benefits
• Premium quality leather meaning a soft, resilient feel and excellent grip
• Natural grain leather and pigmented grain leather provide extra water resistance
• Fleecy lining keeps hands warm and comfortable in cold conditions
• Highly abrasion-resistant for durability under intense mechanical duress
Typical Applications:
• Construction
• Utility
• Warehousing
• Transport
• Logistics
Standards Met:
• EN388 Protective gloves: Mechanical hazards
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Leather |
Colour | Yellow |
Liner Material | Fleece |
MFR Part No. | DR200 |
Series | DR200 Daytona™ |
Size | 11 |
UNSPSC Code | 53102504 |