noscriptEasy Flex® General Handling Gloves, Green/White | Cromwell Tools

Ansell

Easy Flex® General Handling Gloves, Green/White

4 Variations

These nitrile palm-coated cotton gloves deliver a comfortable and breathable wearing experience combined with superior grip. The nitrile coating on the fingers and palms make these gloves ideal for product handling in a range of working environments, with the oil and grease-repelling properties enabling the gloves to last up to 5X longer than an ordinary cotton glove.

Features and Benefits
• Snag, puncture, and abrasion-resistant for wearer safety
• Anti-static properties for comfortable handling of a range of materials
• No sensitising materials used in construction for reliably comfortable wear
• Ergonomic design for flexibility and finger dexterity to reduce hand fatigue

Typical Applications
• Assembly
• Packaging
• Manufacture
• Warehouse and logistics

Standards
• CE Category II
• EN388:2016 2.1.1.1.A.
• EN388:2003 2.1.1.1.

Warnings
• Not resistant to chemicals
• Not liquid-proof