£3.99
Ex VAT
£4.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Introducing SKYTEC Eco Chrome 100% rPET Coated Gloves, a sustainable solution for general handling. Crafted with a fully coated nitrile exterior, including a nitrile foam palm, and a 100% recycled polyester (rPET) liner, these gloves offer superior grip in wet, oily, and submerged conditions. Designed for durability, they protect against water, oils, hydrocarbons, grease, and abrasion while ensuring optimal, long-lasting grip. The gloves are touchscreen-compatible, allowing seamless device usage. With contact heat protection up to 100°C for brief periods, they are versatile and comfortable for continuous wear. Certified by RCS (Recycled Claim Standard), the gloves are eco-friendly, contributing to sustainability efforts. The close-fitting liner and elasticated wrist provide a secure and comfortable fit.
Features and Benefits
• 1 pair = 2500ml (PET) plastic bottle, recycled
• Touchscreen capabilities to allow usage with screen devices
• A RCS (Recycled Claim Standard)certified
• Designed for easy movement and continuous wear
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Nitrile |
Colour | Black/Blue |
EAN | 5060855889323 |
EN388 | EN388: 2016 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Recycled Polyester |
MFR Part No. | SKG00047BF |
Series | Eco Chrome |
Size | M |
UNSPSC Code | 53102504 |