£2.99
Ex VAT
£3.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Skytec Eco Copper rPET Latex coated gloves are lightweight and eco-friendly, featuring a unique patterned latex grip for outstanding grip properties in both dry and wet conditions. The gloves are crafted with a 90% recycled polyester (rPET) liner, providing improved dexterity, fit, and comfort. The special suction cups pattern enhances the grip, and the solvent-free latex coating makes them more environmentally friendly compared to crinkle latex gloves. These gloves are anatomically designed for comfort and tactile touch, and they offer contact heat protection up to 100°C for a short period. With RCS certification, these gloves are a sustainable choice, reducing 19g of CO2 compared to equivalent crinkle latex gloves with nylon liners.
Features and Benefits
• Special suction cups pattern which leads to an excellent wet and dry grip
• Solvent free latex coating which makes it more Eco friendly compared to a crinkle latex glove
• RCS (Recycled claim Standard) certified
• Anatomically designed for high levels of comfort and tactile touch
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Latex |
Colour | Green |
EAN | 5060855889811 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Recycled Polyester |
MFR Part No. | SKG00051EJ |
Series | Eco Copper |
Size | XL |
UNSPSC Code | 53102504 |