£1.29
Ex VAT
£1.55
Inc VAT
6 Variations Available
Product Details
Product Specification
Introducing our General Handling PU Coated Glove with Recycled Polyester - a lightweight and environmentally conscious solution for versatile handling tasks. This glove combines a PU coating with recycled polyester, contributing to sustainability by repurposing plastic bottles. Designed for general handling, it offers a comfortable and secure grip, making it suitable for a range of tasks. The innovative use of recycled materials aligns with our commitment to eco-friendly practices, providing both functionality and a positive impact on the environment. Choose this glove for lightweight handling needs, knowing you're making a sustainable choice without compromising performance.
Features and Benefits
• Good abrasion and tear resistance, with a secure grip
• GRS (Global Recycled Standard) certified
• Comfortable with an anatomical shaped fit, allowing excellent freedom of movement and reduction of hand fatigue
• Recommended for precise operations requiring maximum dexterity
• Ideal for detailed assembly, light fabrication and small parts handling
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Polyurethane |
Colour | Black/Grey |
EAN | 5060988800011 |
EN388 | EN388: 2016 |
Liner Material | Recycled Polyester |
MFR Part No. | SKG00053BF |
Series | Eco Nickel |
Size | M |
UNSPSC Code | 53102504 |