£2.50
Ex VAT
£3.00
Inc VAT
6 Variations Available
Product Details
Product Specification
SKYTEC Eco Steel is a general-purpose glove designed for dry applications. Featuring a 15g recycled polyester (rPET) liner and a 100% recycled nitrile foam palm coating, this glove is both eco-friendly and high-performing. GRS certified, it offers excellent dexterity and a soft feel, making it a sustainable choice for various tasks.
Features and Benefits
• Soft and lightweight liner made of 100% recycled polyester
• Flexible and durable recycled nitrile foam coating provides a secure grip and an excellent abrasion resistance
• Ultra fine coating for maximum tactile sensitivity
• Outstanding abrasion resistance exceeding 30,000 cycles to EN388 abrasion test
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Nitrile Foam |
Colour | Green/Grey |
EAN | 5060988806440 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Recycled Polyester |
MFR Part No. | SKG00098EF |
Series | Eco Steel |
Size | M |
UNSPSC Code | 53102504 |