noscriptENB20 Profi Ergo Fully Coated Orange/White Gloves | Cromwell Tools

uvex

ENB20 Profi Ergo Fully Coated Orange/White Gloves

3 Variations

The thick special NBR coating of the glove is resistant to oil and grease. The high-quality cotton interlock lining provides high wearer comfort, feels pleasant against the skin, and provides optimum regulation of the glove climate. The glove is also suitable for operating touch displays.

Features:
-Cotton interlock safety glove for universal use
-Palm and whole back of the hand with special NBR coating (nitrile rubber)
-Suitable for operating touch displays
-Colour: white/orange
-Certified in line with EN 388:2016 (2 1 2 1)
-Very good grip in damp, wet and oily areas
-Good tactile feel
-Ergonomic fit
-High flexibility
-Excellent wearer comfort with the high water vapour absorption of the cotton lining
-Free from harmful substances in line with OEKO-Tex® Standard 100

Areas of application:
-Assembly
-Inspection
-Maintenance
-Light to medium metal processing