SKU:
CTL9613793Y
MPN:
FLM
£1.49
Ex VAT
£1.79
Inc VAT
Product Details
Product Specification
Standard, 100% acrylic, fingerless mitts.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Coating | Uncoated |
Colour | Black |
Liner Material | Acrylic |
MFR Part No. | FLM |
Series | FLM |
Size | One Size |
UNSPSC Code | 53102504 |