SKU:
KIM9611545F
MPN:
13840
£3.19
Ex VAT
£3.83
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Ideal for handling small parts, the G40 Polyurethane Gloves offer excellent grip and tactility when performing a range of heavy-duty tasks in industrial and mechanical environments.
Features and Benefits
• Offers excellent fingertip sensitivity
• Seamless nylon knitted backing for breathability and comfort
• Good tear and abrasion resistance for durability
• Excellent dexterity - ideal for handling small components
Typical Applications
• Precision assembly work
• Electronic assembly work
• Controls handling
• Picking and packing
• Inspection tasks
Standards
• EN388:2003 3.1.3.1.
Attribute | Value |
---|---|
Brand | Kleenguard |
Coating | Polyurethane |
Colour | Black |
EAN | 0637390831664 |
EN388 | EN388: 2003 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 13840 |
Series | 13840 |
Size | 10 |
UNSPSC Code | 53102504 |