Kleenguard

G40 Mechanical Hazard Gloves, Black, Nylon Liner, Polyurethane Coating, EN388: 2003, 3, 1, 3, 1, Size 8

SKU:

KIM9611543D

MPN:

13838

£3.19

Ex VAT

£3.83

Inc VAT

IN STOCK (50+)

    Product Details

    Ideal for handling small parts, the G40 Polyurethane Gloves offer excellent grip and tactility when performing a range of heavy-duty tasks in industrial and mechanical environments.


    Features and Benefits
    • Offers excellent fingertip sensitivity
    • Seamless nylon knitted backing for breathability and comfort
    • Good tear and abrasion resistance for durability
    • Excellent dexterity - ideal for handling small components


    Typical Applications
    • Precision assembly work
    • Electronic assembly work
    • Controls handling
    • Picking and packing
    • Inspection tasks


    Standards
    • EN388:2003 3.1.3.1.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kleenguard

    Coating

    Polyurethane

    Colour

    Black

    EN388

    EN388: 2003

    EN388 Abrasion

    3

    EN388 Cut (Coupe Test)

    1

    EN388 Puncture

    1

    EN388 Tear

    3

    Glove Category

    Intermediate Design - Category 2

    Liner Material

    Nylon

    MFR Part No.

    13838

    Series

    13838

    Size

    8

    UNSPSC Code

    53102504