SKU:
GLB9613460C
MPN:
SHO341G2
£3.19
Ex VAT
£3.83
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Lightweight, flexible gloves that have an advanced grip latex coating which provides enhanced grip in both wet and dry environments.
Features and Benefits:
•Waterproof latex coating from on the palm and fingertips increases glove versatility
•Seamless with a breathable 13 gauge liner for optimum fit and wearer comfort
•Antibacterial and anti-odour treatment improve cleanliness
•Hand fatigue is reduced to go ergonomic design that replicates the shape of the hand
Typical Applications:
•Agriculture
•Construction
•Assembly
•Logistics
•Manufacturing
Attribute | Value |
---|---|
Brand | Showa |
Coating | Latex |
Colour | Black/Blue/Grey |
Liner Material | Nylon |
MFR Part No. | SHO341G |
Size | 7 |
UNSPSC Code | 53102504 |