SKU:
PLY9613840H
MPN:
GIO
£4.49
Ex VAT
£5.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These seamless knitted gloves feature a dual nitrile coating to protect against abrasions and repel oils to ensure a safe and strong grip in wet and oily environments.
Features and Benefits
• Soft and resilient nitrile coating allows for excellent dexterity
• Seamless liner protects against irritation during prolonged wear
• Elasticated knit wrist for a secure fit that keeps out dirt and debris
• Treated with SilverClear® antimicrobial agent to inhibit the growth of bacteria, viruses, and fungus.
• SilverClear® treatment protects against mold and bad odours
Typical Applications
• Construction
• Engineering
• Manufacturing
• Food preparation
• Transport
• Warehousing and logistics
• Waste management
• Oil and gas
• Utility
• Local authority
Standards
• EN388:2016 4.1.2.2.X.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Nitrile |
Colour | Black Orange |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 2 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | GIO/11 |
Series | GIO Grip-It |
Size | 11 |
UNSPSC Code | 53102504 |