SKU:
PLY9613848G
MPN:
GIW
£4.99
Ex VAT
£5.99
Inc VAT
3 Variations Available
Product Details
Product Specification
• Highly versatile glove with two layers of latex coating on a nylon liner to provide a water resistant surface that extends to the wrist
• Offers ultimate gripping ability and protection
• Soft and resilient allowing for excellent dexterity and freedom of movement
• The foamed latex palm coating has been engineered to increase resistance to liquids thus providing maximum grip in wet handling environments as well as dry
• Glove is tapered at the wrist to provide a secure fit
CE
EN388 3142
EN407 X2XXXX
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Latex |
Colour | Black Red |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | GIW 10 |
Series | GIW Grip-It |
Size | 10 |
UNSPSC Code | 53102504 |