SKU:
GLB9614896G
MPN:
SKY103
£0.99
Ex VAT
£2.49
| Save 60.24%
£1.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Crinkle latex coated gloves that have a mechanically strong grip and are suitable for heavy-duty tasks, in both wet and dry environments.
Features and Benefits:
•Comfortable fit with a knit wrist for extra protection
•Crinkle latex coating provides excellent grip and resistance to tears and abrasion
Typical Applications:
•Automotive
•Construction
•Maintenance
•Manufacturing
•Handling castings
•Labouring
•Wire and cable handling
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Latex |
Colour | Blue Red |
EN388 | EN388: 2003 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton |
MFR Part No. | SKY10 |
Series | SKY10 Helium |
Size | 9 |
UNSPSC Code | 53102504 |