SKU:
PLY9615340A
MPN:
LR158R
£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Product Documents
Made from selected leather, these premium chrome rigger gloves deliver excellent protection in general handling applications. Scoring highly on tear and abrasion resistance, wearing these gloves promotes confident handling in a range of settings.
Features and Benefits
• Rubberised safety cuff design delivers enhanced wrist protection
• Incorporated vein patch for arterial protection
• Cut by machine press to deliver consistency in quality and sizing
• Palm-lined for user comfort
Typical Applications
• Construction
• Engineering
• Utilities
• Manufacturing
Standards
• CE Category II
• EN 388:2016 4.1.4.4.X.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Leather |
Colour | Grey Red |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 4 |
EN388 Tear | 4 |
Glove Category | Intermediate Design - Category 2 |
MFR Part No. | LR 158R |
Series | LR158R |
Size | One Size |
UNSPSC Code | 53102504 |