These mechanic-style gloves provide both protection and flexibility, ideal for tasks requiring precision. Made from durable synthetic leather with spandex on the back of the hand for comfort, they feature reinforced palm grip patches and neoprene knuckle padding for added safety. The design includes three open fingers for maximum dexterity and an adjustable Velcro wrist strap for a secure fit. Certified to EN 388:2003 2121 standards (CAT II), these gloves are suited for mechanics, tradespeople, and construction workers needing a balance of durability and control in demanding environments.
Features and Benefits
• Durable synthetic leather construction for long-lasting wear
• Reinforced palm patches and neoprene knuckles for added protection
• Spandex back provides enhanced comfort and flexibility
• Three open fingers ensure optimal dexterity for precision tasks
• Adjustable Velcro strap for a secure, customisable fit
• Certified to EN 388:2003 2121 standards for dependable safety