noscriptMaxiFlex® Elite™ 34-274 Mechanical Handling Gloves | Cromwell Tools

Atg

MaxiFlex® Elite™ 34-274 Mechanical Handling Gloves

6 Variations

Designed to deliver mechanical protection, these precision handling gloves perform at their best in dry environments. Ultra-lightweight and flexible, they're the ideal choice for delicate assembly tasks.

Features and Benefits
• AIRtech® microfoam technology keeps hands cool and comfortable
• DURAtech® coating delivers a strong and durable glove
• ERGOtech® technology allows for natural movement and reduced hand fatigue
• GRIPtech® micro-cup finish enhances grip for improved productivity
• Guaranteed clean out of the pack according to the ATG HandCare® program
• Silicone-free to prevent product contamination
• Washable at 60°C for user convenience
• Sanitized® to inhibit the growth of bacteria and viruses

Standards
• CE Category II
• EN ISO 21420:2020
• EN 388:2016 + A1:2018 4.1.2.1.A.

Approvals
• REACH Compliant
• Oeko-Tex® 100 Standard
• Dermatologically tested and approved by the Skin Health Alliance
• FDA Compliant