SKU:
KIM9613002C
MPN:
40225
£1.99
Ex VAT
£2.39
Inc VAT
5 Variations Available
Product Details
Product Specification
These general-purpose gloves from Kimberly-Clark® deliver excellent dexterity for reduced hand fatigue during a wide range of applications. The tough nitrile coating provides level 4 abrasion resistance to protect the hands against minor scrapes and scuffs.
Features and Benefits
• Seamless construction prevents seam on skin irritation
• Breathable nylon knitted backing for maximum comfort
• Ergonomic shape increases support and dexterity
• Elasticated wrist for a secure fit
• Silicone-free to prevent product contamination
Typical Applications
• Manufacturing
• Transport
• Construction
• Public service sector
Standards
• CE Category II
• EN 388:2003 4.1.3.1.
Attribute | Value |
---|---|
Brand | Kleenguard |
Coating | Nitrile |
Colour | Blue |
EAN | 0054917304270 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 40225 |
Series | 40225 |
Size | 7 |
UNSPSC Code | 53102504 |